Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-WR632C | SONY

SONY | SNC-WR632C | Outdoor Rapid Dome IP Camera, Full HD, 30x Optical Zoom, 20º Tilt Up, 360º Endless Pan, 700º/Sec Pan Speed, 60 fps, Wide Dynamic (View-DR 130 dB), True D/N, Gyro-based Image Stabilizer, SD Card Storage (SDHC), IK10, IP66, HPoE+

  • Manufacturer # SNC-WR632C
  • Anixter #595479
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items