Select Country and Language Europe, Middle East & Africa / English
Change Country
SNC-XM631 | SONY

SONY | SNC-XM631 | FHD IP camera, IPELA ENGINE EX(TM) Exmor(TM) CMOS Sensor, SD Card Slot (SDHC), View-DR (90 dB WDR), 113º Horizontal Viewing Angle, XDNR, Visibility Enhancer (VE), Three-hinge Structure, Image Stabilizer, RJ45 Connector, IK10, PoE

  • Manufacturer # SNC-XM631
  • Anixter #591818
Compression Type: MPEG2
Dome Color: SMOKED
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: FIXED 2.8 MILLIMETER
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items