SNC-XM632 - SONY - IPELA ENGINE EX - X | Anixter
SNC-XM632 | SONY

SONY | SNC-XM632 | IPELA ENGINE EX - X Series HD Outdoor/In-vehicle Ruggedized Compact Mini-Dome Network Camera, HD1080P, 2.8 mm Lens, 30 fps, PoE, Day/Night, 1/2.9 Progressive Scan Exmor CMOS Sensor, Video: H.264, JPEG, Audio: G.711/G.726/AAC (16 kHz, 48 kHz)

  • Manufacturer # SNC-XM632
  • Anixter #532895
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: MINIDOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

FHD IP Camera, Exmor CMOS Sensor, SD Card Slot (Up to 32 GB), View-DR (90 dB WDR), 113º Horizontal Viewing Angle, XDNR, Image Stabilizer, Built-in Microphone, RJ45 Connector, IK10, IP66, PoE. Anti-vibration Compliant (ISO 16750)

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items