SNC-ZB550 - SONY - Hybrid fixed camera, dual | Anixter
SNC-ZB550 | SONY

SONY | SNC-ZB550 | Hybrid fixed camera, dual streaming (H.264/MPEG-4/JPEG), HD (1280x1024), 2.9x optical zoom, f=2.8mm to 8.0mm, True Day/Night, AC24/DC12V

  • Manufacturer # SNC-ZB550
  • Anixter #477293
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 1280 X 1024
Signal Process: ANALOG
Description

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items