SNC-ZM550 - SONY - Hybrid minidome camera, | Anixter
SNC-ZM550 | SONY

SONY | SNC-ZM550 | Hybrid minidome camera, dual streaming (H.264/MPEG-4/JPEG), HD (1280x1024), 2.9x optical zoom,
f=3.1mm to 8.9mm vari-focal lens, True Day/Night, AC24/DC12V

  • Manufacturer # SNC-ZM550
  • Anixter #477298
Compression Type: H.264
Form Factor: MINIDOME
Lens Type: VARIABLE
PoE: NO
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items