Select Country and Language Europe, Middle East & Africa / English
Change Country
SNCA-CEILING | SONY

SONY | SNCA-CEILING | KIT TO MOUNT CAMERASSNCA-HRZ25OR SNCA-HRZ30 ON CEILINGS

  • Manufacturer # SNCA-CEILING
  • Anixter #327845
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Housing Style: CEILING
Mounting Type: WALL/CEILING
Description

Ceiling Kit for SNCA-HRZ25/HRZ30/HRZ50/HRX550

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items