Select Country and Language Europe, Middle East & Africa / English
Change Country
SNCA-HFIXSTD/230 | SONY

SONY | SNCA-HFIXSTD/230 | STANDARD SIZE FIXED HOUSING 230-240 VAC

  • Manufacturer # SNCA-HFIXSTD/230
  • Anixter #379638
Environment Type: INDOOR/OUTDOOR
Housing Style: STANDARD
Mounting Parameter: CAMERA HOUSING
Mounting Type: WALL
Type: FIXED
Voltage/Current Type: 220 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items