Select Country and Language Europe, Middle East & Africa / English
Change Country
SNCA-HRX550/INT | SONY

SONY | SNCA-HRX550/INT | SONY 7" INDOOR HOUSING FOR RX550P/RZ25P - ADD SUPPORT AND POWER SUPPLY

  • Manufacturer # SNCA-HRX550/INT
  • Anixter #344564
Duty Rating: MEDIUM
Environment Type: INDOOR
Housing Style: DOME
Mounting Parameter: CAMERA HOUSING
Voltage/Current Type: 24 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items