SNCA-PS24/4E | SONY

SONY | SNCA-PS24/4E | 24 VAC 4A PSU EXT FOR RZ25P ETC

  • Manufacturer # SNCA-PS24/4E
  • Anixter #332167
Environment Type: OUTDOOR
Type: POWER SUPPLY
Voltage/Current Type: 24 VAC
Description

4 Amps 24 V AC power supplu for outside use (camera + housing)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items