SND-6084 - HANWHA TECHWIN - WiseNet III IP | Anixter
SND-6084 | HANWHA TECHWIN

HANWHA TECHWIN | SND-6084 | WiseNet III IP Dome Camera, 2 MP, Full HD(1080p), Motorized Simple Focus 2.8x (3-8.5 mm), H.264/MJPEG, 120 dB WDR, True D/N, SD/SDHC/SDXC, 12 V DC/PoE

  • Manufacturer # SND-6084
  • Anixter #511849
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

The SND-6084 is a camera from Samsung Techwin WiseNetIII network ranges, which feature the most advanced functions from Samsung with 2 megapixel 1080P high definition images. It's high level of functionalities includes 100 dB WDR which delivers 30 fps at 2 megapixel 1080P, low light performance down to 0.1 Lux (F1.2, 50IRE, color) creating clear images in low light conditions, and built-in motorized vari-focal lens which result in easy focus control. With enhanced features and new technologies to co mbat the challenges of tough environmental conditions, the SND-6084 will meet the professional security needs of the market.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items