SNE27D-4236-P1AB | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SNE27D-4236-P1AB | Network Enclosure, Digital, Horizontal Mount, Front to Rear Passive Cooling, 42RU, 27.6" Width x 37.15" Depth x 79.52" Height, Steel, Black Powder Coated, Without Side Panel

  • Manufacturer # SNE27D-4236-P1AB
  • Anixter #567691
Color: BLACK
Material: STEEL
Rack Units: 42U
Seismic Rating: NO
Features
  • The SNE Series Digital is Configured for Digital (IP Based) Security Systems Consisting of High-Density Cabling, Network Equipment, and Servers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items