SNO-6011R - HANWHA TECHWIN - WiseNet III IP | Anixter
SNO-6011R | HANWHA TECHWIN

HANWHA TECHWIN | SNO-6011R | WiseNet III IP IR Bullet Camera, 2 MP, Full HD(1080p), Fixed Lens (3.8 mm), H.264/MJPEG, 120 dB WDR, True D/N, SD/SDHC/SDXC, PoE, IP66

  • Manufacturer # SNO-6011R
  • Anixter #527118
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The SNO-6011R from Samsung Techwin's WiseNetIII network range features our most advanced technology with 2 megapixel 1080p high definition images. Its high end functions include 120 dB WDR and built in adaptive LED illumination creating clear images in complete darkness. With enhanced features and new technologies which combat the challenges of tough environmental conditions the SNO-6011R meets the needs of the professional security market. Rated to IP66 with integrated sunshield and mounting bracke t, the SNO-6011R can be wall or ceiling mounted to ensure the correct field of view every time.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items