SNO-6084R - HANWHA TECHWIN - WiseNet III IP | Anixter
SNO-6084R | HANWHA TECHWIN

HANWHA TECHWIN | SNO-6084R | WiseNet III IP IR Bullet Camera, 2 MP, Full HD(1080p), Motorized Lens 2.8x (3-8.5 mm), H.264/MJPEG, 120 dB WDR, True D/N, SD/SDHC/SDXC, 12 V DC/24 V AC/PoE, IP66, IK10, Built-in -58ºF 24 V AC Heater

  • Manufacturer # SNO-6084R
  • Anixter #511840
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
PoE: YES
Signal Process: IP
Description

This item is discontinued by supplier. Please see Anixter# 879209 for suggested replacement.

The SNO-6084R is a camera from Samsung Techwin WiseNetIII network ranges, which feature the most advanced functions from Samsung with 2 megapixel 1080p high definition images. Its high level of functionalities includes 100 dB WDR which delivers 30 fps at 2 megapixel 1080p, built-in IR LEDs creating clear images even in the darkness of 0 Lux, and motorized vari-focal lens which result in easy focus control. With enhanced features and new technologies to combat the challenges of tough environmental conditions, the SNO-6084R will meet the professional security needs of the market. Rated to IP66 with integrated sunshield and supplied with a mounting bracket that allows the camera to be installed either wall, surface or ceiling mount to ensure the required field of view can be obtained every time.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items