Select Country and Language Europe, Middle East & Africa / English
Change Country
SNT-EP104 | SONY

SONY | SNT-EP104 | 4 Channel Basic Function Stand Alone Encoder

  • Manufacturer # SNT-EP104
  • Anixter #400841
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

The SNT-EP104 is a 4 Channel Stand Alone Basic function Encoder. The SNT-EP104 is the ideal choice when leveraging and migrating from an existing analog camera system to an IP-based monitoring system.

Must be a reseller to purchase this product.

Th part has been discontinued by the supplier.

Features
  • Visibility Enhancer
  • XDNR
  • DFI
  • H.264, MPEG4, JPEG Codecs
  • 30 fps
  • Dual stream Capability
  • 4 IP Adresses
  • ONVIF
  • IPv6
  • Bi-directional Audio
  • Voice Alert
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items