Select Country and Language Europe, Middle East & Africa / English
Change Country
SNT-EP154 | SONY

SONY | SNT-EP154 | 4 Channel Basic Function Blade Encoder for SNT-RS1U and SNT-RS3U

  • Manufacturer # SNT-EP154
  • Anixter #400843
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: BLADE
Type: ENCODER
Description

SNT-EP154 is 4 Channel Basic Function Blade Encoder designed to meet various system requirements. This encoder is for use with the SNT-RS1U (1U rack station for use with up to 4 Blade Encoders -16 Channels) or the SNT-RS3U (3U rack station for use with up to 12 Blade Encoders- 48 Channels). The SNT-EP154 s the ideal choice when leveraging and migrating from an existing analog camera system to an IP-based monitoring system.

This part has been discontinued by the supplier.

Features
  • Visibility Enhancer - Tone correction technology
  • XDNR - Dynamic noise reduction
  • DFI - Dynamic Frame Integration
  • H.264, MPEG4, JPEG Codecs
  • 30 fps
  • Dual stream Capability
  • 4 IP Adresses
  • IP Address Memory Function SNT-RS1U or SNT-RS3U
  • ONVIF
  • IPv6
  • Bi-directional Audio
  • Voice Alert
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items