Select Country and Language Europe, Middle East & Africa / English
Change Country
SNT-EX101E | SONY

SONY | SNT-EX101E | 1 Channel Full Function Stand Alone Encoder, PoE

  • Manufacturer # SNT-EX101E
  • Anixter #408228
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

The SNT-EX101E is a 1 Channel Stand Alone Video Encoder designed for various systems requirements. It is the ideal choice when leveraging and migrating from an existing analog camera system to an IP-based monitoring system.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Visibility Enhancer - Tone correction technology
  • XDNR - Dynamic noise reduction
  • DFI - Dynamic Frame Integration
  • H.264, MPEG4, JPEG Codecs
  • 30 fps at JPEG/MPEG-4/H.264
  • Dual stream Capability - H.264/H.264, H.264/MPEG-4, H.264/JPEG, MPEG-4/MPEG-4, MP4/JPEG, JPEG/JPEG
  • Intelligent Motion Detection reduces false positives
  • Video Motion Filter allows rules to be defined in the camera itself like virtual border
  • Tampering Alarm detects attempts like spray painting, moving camera's field of view
  • Advanc Audio Detection creates a threshold detection level that follows the area's ambient noise level and frequency
  • ONVIF (Open Network Video Interface Forum) Compliant
  • IPv6
  • PTZ Control vis RS422
  • Local Storage: Stream Support/USB Port for External Data Stage
  • Bi-directional Audio
  • Voice Alert
  • PoE (802.af)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items