SNT-EX104 | SONY

SONY | SNT-EX104 | 4 Channel Full Function Stand Alone Encoder

  • Manufacturer # SNT-EX104
  • Anixter #400842
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: ENCODER
Description

The SNT-EX104 is a 4 Channel stand alone Video Encoder designed to meet various system requirements. The SNT-EX104 is the ideal choice when leveraging and migrating from an existing analog camera system to an IP-based monitoring system.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features
  • Visibility Enhancer - Tone correction technology
  • XDNR - Dynamic noise reduction
  • DFI - Dynamic Frame Integration
  • H.264, MPEG4, JPEG Codecs
  • 30 fps
  • Dual stream Capability
  • Intelligent Motion Detection
  • Video Motion Filter
  • Tampering Alarm
  • Advanced Audio Detection = X ver1.1
  • 4 IP Adresses
  • ONVIF
  • IPv6
  • PTZ Control vis RS485
  • Coaxitron
  • Local Storage
  • Bi-directional Audio
  • Voice Alert
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items