SNT-EX154 | SONY

SONY | SNT-EX154 | 4 Channel Full Function Blade Encoder for SNT-RS1U and SNT-RS3U

  • Manufacturer # SNT-EX154
  • Anixter #400844
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: BLADE
Type: ENCODER
Description

The SNT-EX154 is a 4 Channel Full Function Blade Encoder. The SNT-EX154 is the ideal choice when leveraging and migrating from an existing analog system to an IP-based monitoring system. This blade encoder can be used with the SNT-RS1U (1U Rack Station up to 4 Blade Encoders- 16 Channels) or SNT-RS3U (3U Rack Station up to 12 Blade Encoders - 48 Channels).

This part has been discontinued by the supplier.

Features
  • Visibility Enhancer - Tone correction technology
  • XDNR - Dynamic noise reduction
  • DFI - Dynamic Frame Integration
  • H.264, MPEG4, JPEG Codecs
  • 30 fps
  • Dual stream Capability
  • Intelligent Motion Detection
  • 4 IP Adresses
  • ONVIF
  • IPV6
  • PTZ Control vis RS485
  • Coaxitron
  • Bi-directional Audio
  • Voice Alert
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items