SNT-RS1U | SONY

SONY | SNT-RS1U | 1U Rack Station for up to 4 Blade Encoders (16 Channels)

  • Manufacturer # SNT-RS1U
  • Anixter #400845
Audio Support: NO
Capacity: 16 CHANNEL
Description

1U Rack Station up to 4 Blade Encoders (16 Channels)

This part has been discontinued by the supplier.

Features
  • 4 Blades
  • For Use with the SNT-EX154
  • Power Supply - 100 V AC to 240 V AC 50/60 Hz
  • Power Consumption - 0.7 A (100 V AC) to 0.3 A (240 V AC) *With Blades Installed
  • Operation Temperature - 32F to 113F
  • Dimensions (W x H x D) - 17 3/8x 1 3/4x 15 7/8 inches
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items