Select Country and Language Europe, Middle East & Africa / English
Change Country
SNT-RS3U | SONY

SONY | SNT-RS3U | 3U Rack Station for up to 12 Blade Encoders (48 Channels)

  • Manufacturer # SNT-RS3U
  • Anixter #400846
Audio Support: NO
Description

3U Rack Station up to 12 Blade Encoders (48 Channels)

This part has been discontinued by the supplier.

Features
  • 4 Blades
  • 100 V AC to 240 V AC 50/60 Hz - Power Supply
  • Power Consumption - 2.2 A (100 V AC) to 0.9 A (240 V AC) with blades
  • Operation Temperature - 32F to 113F
  • Dimensions (W x H x D) - 17 3/8x 5 1/4x 18 1/4 inches
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items