SOCINFINITYX - SEETEC - CAYUGA INFINITYX, | Anixter
SOCINFINITYX | SEETEC

SEETEC | SOCINFINITYX | CAYUGA INFINITYX, LIVE, ARCHIVON EVENT RECORD., PTZ CONTROL 1 SITE/SERVER

  • Manufacturer # SOCINFINITYX
  • Anixter #534108
Type: SERVER LICENSE
Description

With no limitations regarding the number of camera channels, SeeTec Cayuga Infinity is the optimum solution for large projects. It supports any number of recording servers and is therefore perfectly suitable for multi-site installations. To manage those installations properly, hierarchical administration levels can be set.
As another important feature for multi-site installations, SeeTec Cayuga Infinity supports failover solutions: While redundant system management servers can be set up in any SeeTec Cayuga Infinity system, SeeTec Cayuga Infinity X also allows the use of redundant recording servers. In combination with SeeTec Cayuga Infinity the complete range of analytics modules (SeeTec Analytics Basic, Premium and Enterprise) can be used as well as LPR and Counting.

Features
  • Live and archive review
  • No limitation regarding number of cameras
  • Unlimited number of servers
  • Redundant recording servers
  • Multi level administration
  • Active directory
  • VoIP support
  • Mobile client
  • Layout plans
  • Motion detection
  • Redundant system management
  • Display agent
  • Advanced alarm scenario
  • Analytics basic, premium, enterprise
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items