SOCS100 - SEETEC - CAYUGA S100, LIVE, | Anixter
SOCS100 | SEETEC

SEETEC | SOCS100 | CAYUGA S100, LIVE, ARCHIVES ON EVENT RECORD.,PTZ CONTROL 1 SITE/SERVER

  • Manufacturer # SOCS100
  • Anixter #534104
Type: SERVER LICENSE
Description

SeeTec Cayuga S100 is the perfect product for medium installations up to 100 cameras. In addition to the features of SeeTec Cayuga S50 X it provides the option of one additional SeeTec server, which can either be used to balance the recording load on two servers or to set up a second site with a dedicated recording server. The number of 10 concurrent clients enables up to ten users simultaneously to access the system with the classic desktop client, the SeeTec Web Client or the SeeTec Mobile Client.
Extension options :
- SeeTec Analytics Basic
- SeeTec LPR
- People and objects counting
- Interfaces to third party systems

Features
  • Live and archive review
  • Up to 100 cameras
  • Two servers
  • Mobile client
  • Layout plans
  • Motion detection
  • Redundant system management
  • Display agent
  • Advanced alarm scenario
  • Analytics basic
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items