SOHO7U40 | ORTRONICS

ORTRONICS | SOHO7U40 | SLIMLINE 19" WALL MOUNTING CAB7 RACK UNITS 400MM DEEP

  • Manufacturer # SOHO7U40
  • Anixter #421754
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 400MM
Rack Units: 7U
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items