Select Country and Language Europe, Middle East & Africa / English
Change Country
SOR15L | DEB

DEB | SOR15L | 15L ORG GEL HAND CLEANER DEB SWARFEGA ORANGE SOR15L

  • Manufacturer # SOR15L
  • Anixter #JAHCHCL1500000
Capacity / Weight: 15L
Category: HAND CLEANING AND CARE
Color: ORANGE
Container Type: BOTTLE
Length: NONE
Material: GEL
Product Type: HAND CARE - HAND CLEANER
Size / Width: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items