Select Country and Language Europe, Middle East & Africa / English
Change Country
SOS-3.5M3-6 | PEM

PEM | SOS-3.5M3-6 | M3.5 X 6 S/ST THRU HOLE STAND-OFF PEM SOS-3.5M3-6

  • Manufacturer # SOS-3.5M3-6
  • Anixter #MTSCTM35CM60500
Category: PEM MALE FASTENERS
Diameter-Thread: M3.5X0.6 - COARSE PITCH
Drive Style: NONE
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: NONE
Length: 6MM
Material/Mech Props: STAINLESS STEEL
Metric/Inch: METRIC
Point Style: NONE
Product Type-Head Style: STAND-OFF - CLINCH - THRU HOLE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items