SP-5-14-26 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SP-5-14-26 | Enclosure Side Panel, Vented, 14RU, 26.75" Width x 1.15" Depth x 28" Height, Steel, Black, With Lift Handle, Internal Lock, For Slim 5 Series Rack, 1 Pair per Pack

  • Manufacturer # SP-5-14-26
  • Anixter #303167
Color: BLACK
Panel Location: SIDE
Panel Type: VENTED
Type: PANELS
Features
  • Vented at Top and Bottom
  • Equipped with Recessed Lift Handle and Internal Locking Clip
  • Each Side Panel Add 5/8 Inch to Overall Width
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items