Select Country and Language Europe, Middle East & Africa / English
Change Country
SP42U800D | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | SP42U800D | 42U X 800 DEEP SIDE PANELS 760079194

  • Manufacturer # SP42U800D | 760079194
  • Anixter #365242
Color: BLACK
Panel Location: SIDE
Panel Type: SOLID
Type: PANELS
Description

42U x 800 mm (31.5 in) Deep Side Panels

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items