Select Country and Language Europe, Middle East & Africa / English
Change Country
SP4W20-2 | CARLON

CARLON | SP4W20-2 | 4" TWO-WAY SNAP-N-STAC SPACER - 2" SEPARATION

  • Manufacturer # SP4W20-2
  • Anixter #327357
Color: GREY
Construction: SMOOTH OUTSIDE / SMOOTH INSIDE
Diameter: 4"
Location: MIXED USE
Type: ADAPTER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items