Select Country and Language Europe, Middle East & Africa / English
Change Country
SP6U24 | ORTRONICS

ORTRONICS | SP6U24 | 24 Port TechChoice Patch Panel, Cat6

  • Manufacturer # SP6U24 | OR-SP6U24
  • Anixter #312046
Category: CATEGORY 6
Color: BLACK
Number of Ports: 24
Rack Units: 1
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

24- and 48-port TechChoice patch panels are available in the traditional multi-port panel format with 6-port modules for Cat6 and Cat5e. Patch panel kits are also available to support individual keystone jacks.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items