SPB002F-ILLUM - SPECIALIZED SECURITY | Anixter
SPB002F-ILLUM | SPECIALIZED SECURITY PRODUCTS

SPECIALIZED SECURITY PRODUCTS | SPB002F-ILLUM | Flush mount 19mm vandal resistant illuminated exit button

  • Manufacturer # SPB002F-ILLUM
  • Anixter #954416
Button Color: GREEN
Button Text: PUSH TO EXIT
Mounting: FLUSH MOUNT
Product Type: PUSHBUTTON
Sales Category: ELECTRIC PUSHBUTTON SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items