SPC-2010 | HANWHA TECHWIN

HANWHA TECHWIN | SPC-2010 | PTZ/DVR System Controller, RS-485/422 Interface, 16 x 2 Character LCD Display, 3-Axis Twist Zoom Joystick, 12 Volt DC, 1.1 Watt, 13.15" Width x 4.14" Depth x 6.74" Height

  • Manufacturer # SPC-2010
  • Anixter #506635
Type: KEYBOARD
Description

Must be a reseller to purchase this product.

Features
  • 2 Lines Text LCD
  • Up to 255 Units of PTZ/Zoom Cameras, DVR, and Receiver
  • Compact Design
  • 3D Joystick to Control PTZ Function
  • Support Multi-Protocol
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items