Select Country and Language Europe, Middle East & Africa / English
Change Country
SPC5E05-09 | ORTRONICS

ORTRONICS | SPC5E05-09 | Modular patch cord, Cat 5e, four-pair, AWG stranded, PVC, length 5', white

  • Manufacturer # SPC5E05-09
  • Anixter #MM05-ORT5ETC-01
Category: CATEGORY 5E
Color: WHITE
Connector Type: RJ45 TO RJ45
Lengths: 5 FT. : 1.52 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

TechChoice modular patch cords are available in your choice of six lengths and seven colors. Each cable is pre-tested for component performance.

Specifications
  • Termination: Patch cordCable Type: Category 5e
  • Performance Rating: Category 5e
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items