Select Country and Language Europe, Middle East & Africa / English
Change Country
SPC5E10-06 | ORTRONICS

ORTRONICS | SPC5E10-06 | Modular patch cord, Cat 5e, four-pair, AWG stranded, PVC, length 10', blue

  • Manufacturer # SPC5E10-06
  • Anixter #MM10-ORT5ETC-06
Category: CATEGORY 5E
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 10 FT. : 3.05 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

TechChoice modular patch cords are available in your choice of six lengths and seven colors. Each cable is pre-tested for component performance.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items