Select Country and Language Europe, Middle East & Africa / English
Change Country
SPCZA620M-06 | ORTRONICS

ORTRONICS | SPCZA620M-06 | PATCH CORD, CAT 6 UTP, LSZH 2MT, BLUE

  • Manufacturer # SPCZA620M-06
  • Anixter #406718
Category: CATEGORY 6
Color: BLUE
Connector Type: RJ45 TO RJ45
Lengths: 2 M : 6.56 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items