SPE-101 - HANWHA TECHWIN - Encoder, | Anixter
SPE-101 | HANWHA TECHWIN

HANWHA TECHWIN | SPE-101 | Encoder, 1-channel, H.264, MPEG-4, MJPEG multiple codec, Multiple streaming simultaneously, Max. 30(25)fps at 4CIF resolution, 10/100BASE-T, ONVIF protocol support, PoE

  • Manufacturer # SPE-101
  • Anixter #506637
Description

The SPE-101 is a compact encoder that enables video from an analog camera to be transmitted over an IP network. This allows users to leverage cost savings by using their existing analog cameras as they upgrade to an IP network based security solution. The SPE-101 utilizes highly efficient H.264 compression technology and is ONVIF standard compliant for operation with third-party management platforms. What's more, the SPE-101 is fully compatible with Samsung's license-free Net-I Viewer software which is able to bring network and analog based devices together onto a single platform for the perfect hybrid solution.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items