Select Country and Language Europe, Middle East & Africa / English
Change Country
SPLCS-12A | LEVITON

LEVITON | SPLCS-12A | Splice Module 12-F OM3 LC Aqua

  • Manufacturer # SPLCS-12A
  • Anixter #592335
Connector Type: LC
Enclosure Type: OPT-X
Fiber Count: 12
Features
  • Module integrates fiber adapter bulkhead (12 or 24 fibers) and splice holders, eliminating the need of splice trays
  • Offered in single-mode (OS2) UPC and APC and laser optimized multimode (OM3) fiber types
  • Other fiber types available as special orders
  • ndividual compartments provide slack storage and bend radius guides for respective backbone cable, 900 Micro-Inch tight buffer pigtails and fusion-spliced fibers
  • 12-fiber, color-coded 900µm tight buffer pigtails are 1 m and pre-loaded in module per spe cific configuration
  • Modular design allows for ease of maintenance of individual spliced fiber and allows for scaling up without impacting existing fibers
  • Accessory kit consists of 40 mm heat shrink style splice sleeves, tie wraps and braided mesh sleeve
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items