SPLICE60CLEAR - AFL HYPERSCALE - 60mm Splice | Anixter
SPLICE60CLEAR | AFL HYPERSCALE

AFL HYPERSCALE | SPLICE60CLEAR | 60mm Splice Protector, Clear, 2.5mm Diameter

  • Manufacturer # SPLICE60CLEAR
  • Anixter #335336
Type: FUSION SPLICE PROTECTOR
Description

Fusion Splice Protector 60mm

Features
  • A kit contain containing a unique polyurethane sealant used for sealing the cable interstices within the unit. The sealant is dispensed from a hermetically sealed 170ml co-axial catridge system, once mixed through the mixing nozzle and applied the seal ant is an inert material
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items