SPM-2 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SPM-2 | 2 Space (3-1/2) Sideways Panel Mount, Now Includes Front Cover

  • Manufacturer # SPM-2
  • Anixter #231224
Color: BLACK
Type: MOUNTING RAILS/HARDWARE
Description

Versa-Rack Sideways Equipment Mount
Mount network components flat against the wall with this innovative all-steel sideways panel mount. Versa-Racks can also be used to mount components under tables and desks for commercial and classroom use. Each model features a single pair of high quality heavy-gauge, 10-32 threaded rackrail that can be positioned in 3 locations to accommodate D-Ring cable. The low-profile sideways panel mount is equipped with cable lacing points at the rear and includes a steel cover to protect and conceal equipment. Includes rack screws.

Features
  • Low-profile mounting of hubs, etc.
  • 3 position rackrail mounting to accommodate cable managers
  • Abundant rear cable lacing points
  • 10-32 threaded rackrail
  • All-steel construction
  • Rackscrews included
  • Durable black powder coat finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items