SPN-24-267 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SPN-24-267 | Enclosure Side Panel, Vented, 24RU, 26.021" Width x 1.25" Depth x 48.06" Height, Steel, Black, With (2) Recessed Lift Handle, Key Lock, For MRK Series Rack, 1 Pair per Pack

  • Manufacturer # SPN-24-267
  • Anixter #243071
Color: BLACK
Panel Location: SIDE
Panel Type: SOLID
Type: PANELS
Features
  • Equipped with Recessed Lift Handles for Easy Installation and Removal
  • Each Side Panel Add 5/8 Inch to Overall Width
  • Sold in Pairs (Two Full Height Panels)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items