Select Country and Language Europe, Middle East & Africa / English
Change Country
SPOEB1013-100 | TRANSITION NETWORKS

TRANSITION NETWORKS | SPOEB1013-100 | 10/100 Power Over Ethernet Stand-Alone Media Converters 10/100BASE-TX (RJ45) [100 m/328 ft.] to 100BASE-FX 1300 nm multimode (SC) [2 km/1.2 miles]

  • Manufacturer # SPOEB1013-100
  • Anixter #689044-UK
Description

Enables enterprises to provide power to network devices over the existing CAT5 data connection. Transition's AC powered PoE media converters combine data received over a fiber optic link with -48 V DC power; providing power to Data Terminal Equipment ( DTE) Power Devices (PD) over unshielded twisted pair cable. The PoE converters are Power Sourcing Equipment (PSE) and are fully compatible with Powered Devices (PD) that comply with the IEEE802.3af: 2003 standard. The converters also include a PD signa ture sensing and power monitoring features per the IEEE 802.3af standard. Other features include Over-Current Protection, Under-Current Detection and Fault Protection Input. This feature enhanced model offers the ability to enable/disable many of the f eatures as well as force port capabilities (see switch section under Specifications). In addition, with the PSE/LPT switch enabled, a loss of Fiber RX will disable PSE power output on the UTP port for 2 seconds to allow remote device to re-initialize. The PoE converter is fully compatible with devices that comply with the IEEE802.3af standard. The PoE converter is capable of inserting power on data pairs of the MDI.

Features
  • Complies with ExpressCard/34 standard
  • Complies with the IEEE 802.3 CSMA/CD
  • 100Base-FX standards
  • Full-duplex design
  • Options for SC or LC fiber connectors
  • Options for multimode or single-mode fiber
  • Driver support for wide variety of operating systems
  • Integrated support for PXE remote boot
Specifications
  • Dimensions: Length: 5.04 inches (128mm) Width: 1.34 inches (34mm)
  • Port One: 100BASE-FX 1300nm multimode (SC) [2 km/1.2 mi.]
  • Power Consumption: 3 watts
  • Status Leds: L/A - On = communication link - Flashing = Activity on link
  • Environment: 0 - 50 C 5% - 90% humidity non-condensing 0 10,000 ft. altitude
Tech. Info & Standards

Tech Info and Standards: IEEE 802.3u IEEE 802.3x ExpressCard Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items