SPRAY 74 - 3M - 3M SPRAY 74 HIGH STRENGTH | Anixter
SPRAY 74 | 3M

3M | SPRAY 74 | 3M SPRAY 74 HIGH STRENGTH 500ML

  • Manufacturer # SPRAY 74
  • Anixter #ASADSB1M5000913
Application Method: SPRAYABLE
Capacity: 500ML
Category: SOLVENT BASED ADHESIVES
Color: ORANGE
Container Type: AEROSOL
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - SOLVENT BASED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items