Select Country and Language Europe, Middle East & Africa / English
Change Country
SPS-UA12DHT-EU | TRANSITION NETWORKS

TRANSITION NETWORKS | SPS-UA12DHT-EU | Industrial Power Supply, 12 Volt DC, 1.3 Amp, 18 Watt, 50 - 60 Hz, EU

  • Manufacturer # SPS-UA12DHT-EU
  • Anixter #588040
Features
  • Wide V AC input range
  • Protected against: short circuit, overload, over voltage, overheating
  • Full load burn in test
  • MTBF 100.0 Khrs
Specifications
  • Item: Industrial Power Supply
  • Output Voltage: 12 Volt DC
  • Current Rating: 1.3 Amp
  • Power Rating: 18 Watt
  • Ripple And Noise Max: 180mVp-p
  • Voltage: 11.4 - 12.6 Volt DC
  • Voltage Tolerance: +/- 0.5%
  • Hold Up Time: 20 mS
  • Input Voltage: 90 - 264 Volt AC
  • Frequency Range: 50 - 60 Hz
  • Efficiency: 0.794
  • AC Current (Typical): 0.45 Amp At 115 Volt AC
  • Inrush Current (Cold): 50 Amp At 100 Volt AC, 50 Amp At 240 Volt AC
  • Protection: Overload Output Voltage Drop, Overvoltage Regulated, Continuous Short Circuit Protect
  • Environmental Conditions: 0 to 70 deg C Operating Temperature; -40 to 70 deg C Storage Temperature; 10 - 95% Operating Humidity Non-Condensing
  • Dimension: 92.5 mm Width x 39 mm Depth x 39 mm Height
Tech. Info & Standards

UL60950-1, CUL 60950-1, TUV EN60950-1, CE Mark, J60950, Vibration: IEC60068-2-6, EMC Emission: FCC Part 15 Class B, EN55022 Class B, EMC Immunity: EN61000-4-2,EN61000-4-3,EN61000-4-4,EN61000-4-5, EN61000-4-6, EN61000-4-11, EN55024, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items