SPS688-C | PANDUIT

PANDUIT | SPS688-C | 24-26 AWG, Category 6, Shielded Modular Plug, 100 Pack

  • Manufacturer # SPS688-C
  • Anixter #366368
RoHS Compliant: YES
Type: MOD PLUG
Description

8-position, 8-wire shielded modular plug.

Features
  • Meets all applicable ANSI/TIA/EIA-968-A requirements and exceeds IEC 60603-7 specifications
  • Patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes
  • Slender strain relief boot provides easy access in high density applications
  • Integral pair manager optimizes performance and consistency by reducing untwist at plug
  • Contacts plated with 50 microinches of gold
  • Shielded plug housing provides conductive path for grounding
  • Terminates 24 - 26 AWG, 100 ohm, stranded or solid shielded cable with max. conductor insulation diameter of .040"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items