Select Country and Language Europe, Middle East & Africa / English
Change Country
SPSVT2611-100-UK | TRANSITION NETWORKS

TRANSITION NETWORKS | SPSVT2611-100-UK | Remotely Managed High Speed Serial Network Interface Device, Port One: 26-Pin, Port Two: 1300 nm Multimode (ST) [2 km/1.2 mi], UK

  • Manufacturer # SPSVT2611-100-UK
  • Anixter #588574
Device: MEDIA CONVERTERS
Port 2 Device Technology: MULTIMODE
Features
  • Connect high speed serial signals on copper to fiber
  • Supports multiple protocols through the use of a universal 26-pin serial interface connector
  • Extend the point of presence of a copper V.35/X.21/RS449/RS530/RS232 connection at data rates upto 10 Mbp
  • In-band remote management when used in conjunction with Point System(TM) card
  • Operational speeds upto 10 Mbps
  • Copper and fiber loopback
  • Synchronous or asynchronous capability
  • Selectable DCE speeds
  • LED indications for lock, loopback and data
  • Use a combination of any copper interface- (RS449 to V.35, RS530 to X.21, DTE-DTE, DTE-DCE, DCE-DCE, etc.) All interfaces converted at the physical level
  • Switches: 0 - TT = Receive CLK; 1 - 56 Kbps; 2 - 64 Kbps; 3 - 112 Kbps; 4 - 128 Kbps; 5 - 256 Kbps; 6 - 384 Kbps; 7 - 512 Kbps; 8 - 768 Kbps; 9 - 1.024 Mbps; A - 1.544 Mbps; B - 2.048 Mbps; C - 3.072 Mbps; D - 4.096 Mbps; E - 6.144 Mbps; F - Asynchronous Mode; Side panel: external DCE speed switch, sixteen position: Speeds can also be set on DCE devices locally or remotely via software; Front Panel: Loop-back Selector Switch: Right Position: Loop Fiber Back & Loop Copper Back Left Position: Normal Operation
Applications

Extend Distance Between Routers

Specifications
  • Item: Remotely Managed High Speed Serial Network Interface Device
  • Multimode: Min TX PWR: -19.0 dBm, Max TX PWR: -14.0 dBm, RX Sensitivity: -30.0 dBm, Max In PWR: -14.0 dBm, Link Budget: 11.0 dB
  • Connectors: (1) DB26; (1) Duplex or Single Fiber Optic
  • Data Rate: 1.2 kbps to 10 Mbps
  • Internal Jumpers: Jumper (J4): Hardware: The Terminal Timing Switch Controls The Terminal Timing Function. The Loop-Back Switch Controls The Loop-Back Function; Software: The Terminal Timing Switch And The Loopback Switch Are Disabled. These Two Functions Are Controlled By The Most Recently Saved, On-Board Micro Processor Settings; Jumper (J6): RX Clock Polarity: Set To Sample The Receive Data On The Rising or Falling Edge Of The Receive Clock; Jumper (J7): TX Clock Polarity: Set To Sample The Transmit Data On The Rising or Falling Edge Of The Receive Clock
  • Status LEDs: Copper LED Uses a Green LED; Smart Serial Link: Green - Link is Up; Green Flashing - In Loop-Back Mode; Fiber: Green - Link is Up; Green Flashing - In Loopback Mode; Power: Green - On Power Applied to Board
  • Power Consumption: 5.0 Watt
  • Power: External AC/DC Required: 12 Volt DC, 1 Amp; Regulated Wall Mount Adapter Via 2 mm Connector
  • Environmental Conditions: 0 to 50 deg C; 5 - 90% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Port One: 26-Pin
  • Port Two: 1300 nm Multimode (ST) [2 km/1.2 mi]
  • Dimension: 3.250 Inch Wdith x 4.800 Inch Depth x 1.000 Inch Height
Tech. Info & Standards

ITU-T, ISO-2593, Wall Mount Power Supply- UL Listed And CSA Certified, Regulatory Compliance CISPR/EN55022, EN55024, EN60950 Class A, FCC Class A, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items