SPT-M3-8519-11-HP - COMMSCOPE BNS - 850 | Anixter
SPT-M3-8519-11-HP | COMMSCOPE BNS

COMMSCOPE BNS | SPT-M3-8519-11-HP | 850 p1-1900 HP p1 Main RAU

  • Manufacturer # SPT-M3-8519-11-HP
  • Anixter #499842
Type: REMOTE
Features
  • Spectrum is Used to Extend Wireless Services Throughout a Building, Multiple Buildings or Campus
  • This Distributed Antenna System (DAS) Features Unique, Patented Technology that Distributes Wireless Coverage and Capacity Digitally Through an Optical Fib er Backbone for Superior Voice and Data Quality, Flexibility and Overall Performance
  • The Interface Spectrum Remote Units Filter and Amplify the RF Signals from the Expansion Unit for Transport Across a Passive Antenna
  • 1 Year Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items