SPX-FL24-W-3030 | RAYTEC LTD

RAYTEC LTD | SPX-FL24-W-3030 | Spartan Flood Hazardous Area Lighting, 24 LED, Ex Rated, White-Light, 30x30 Deg

  • Manufacturer # SPX-FL24-W-3030
  • Anixter #606653
Description

New SPARTAN ATEX/ IEC Ex LED floodlights are designed as the most efficient hazardous area lighting solution for all Zone 1 and Zone 2 applications, delivering huge energy and maintenance savings, whilst ensuring the highest level of performance and reliability. Its modular design with removable PSU and LED modules allows for easy access and inspection - perfect for an environment where regular maintenance checks are crucial. SPARTAN Floodlights are ATEX compliant and IEC Ex certified for Zone 1 and Zone 2, and provide ultra-long life, low power consumption, low running costs, modular design and removable PSU for easy installation, maintenance and inspection. They provide a high lumen output of upto 9000 lumens and offer 60% better heat dissipation than other lighting solutions using Cool Xtrude Thermal Management System. SPARTAN Floodlights also have wide operating temperatures -52 degreesC to +55 degreesC, emergency variants and a 5 year warranty.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items