Select Country and Language Europe, Middle East & Africa / English
Change Country
SR-24-28 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SR-24-28 | 24 Space (49) Swinging Wall Rack, Accommodates 26 Deep Equipment

  • Manufacturer # SR-24-28
  • Anixter #319793
Description

The SR Series was designed to provide a unique blend of the advantages of a floor-standing rack with those of a wall mounted cabinet. The result is a unique tall wall rack that pivots open 90 on a floor base to provide access to rear equipment connections. Specify an SR Series enclosure for heavier installations that will connect to on-wall cabling or pull boxes, and when easy access to rear equipment connections is essential.

Features
  • Patented Tool Free Quick-Mount(tm) system for easy mounting of the center section to the backpan on the jobsite
  • Pivots 90 on floor base for access to rear equipment connections
  • Standard adjustable front heavy-gauge, 10-32 threaded rackrail with numbered rackspace increments speeds equipment mounting
  • Bonus 4 rackspaces in base is ideal for mounting a UPS or other equipment
  • Finished in a durable black textured powder coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items