SR-SUB | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | SR-SUB | Rack Subplate Mounting Kit, 17" Width x 0.323" Depth x 10.5" Height, Steel, Black Powder Coated, For 89D Bracket on SR-40-22 Rack

  • Manufacturer # SR-SUB
  • Anixter #240824
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Weight Capacity: STANDARD
Type: SHELVES
Features
  • Supports Mounting of 89-D Type Brackets and Electrical Brackets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items