SRB150W | DEB

DEB | SRB150W | 150SH TUB SWARFEGA HAND CLEANING WIPES (WHITE) SRB150W

  • Manufacturer # SRB150W
  • Anixter #JAWIIIS70000
Capacity / Weight: SHEET - 70
Category: WIPER PRODUCTS
Color: ORANGE
Container Type: TUB
Length: NONE
Material: CLOTH
Product Type: WIPE - INDUSTRIAL - IMPREGNATED
Size / Width: NONE
Special Attribute 1: AROMA - CITRUS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items