Select Country and Language Europe, Middle East & Africa / English
Change Country
SRBCT | PANDUIT

PANDUIT | SRBCT | Strain Relief Bar with Cable Ties/Slots

  • Manufacturer # SRBCT
  • Anixter #384411
Cable Management Type: STRAIN RELIEF BARS
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Strain relief bar includes 24 cable ties to secure cable to each individual slot for additional stability; supports, manages and provides proper bend radius protection.

Features
  • Mount vertically or horizontally to standard TIA/EIA 19" racks
  • Tak-Ty(TM) Hook & Loop Cable Ties can be used for additional cable management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items